Zoro Homepage

ideal 2265 Cross-Cut Deskside Paper Shredder, Continuous Operation, P-4 Security

  • Mfr # IDEDSH0063H

  • Zoro # G814760593


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Color
White
Security Level
P-4
Cut Style
Cross-cut
Overall Dimensions
13.50" x 8.50" x 20"
Shredding Speed
5 - 6 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0063H
Zoro #
G814760593
UPC #
4019364506987
Country of Origin
Germany

Dimensions

Overall Dimensions
13.50" x 8.50" x 20"

Details

Color
White
Security Level
P-4
Cut Style
Cross-cut
Item
Cross Cut P-4 Paper Shredder
Shredding Speed
5 - 6 sheets

Description

The ideal 2265 cross-cut P-4 is a versatile deskside paper shredder, designed for the home or office and is good for 1-3 users. Continuous operation and high-quality, solid steel cutting heads minimize downtime while shredding paper, staples, and paper clips. The 2265 paper shredder has a high-quality, easy to pull out, shred bin. Perfect for document reduction and reducing paper volume. A 8.75" feed opening and impact-resistant, lightweight, easy-to-remove 5-gallon bin make this a perfect deskside paper shredder. A patented, electronically-controlled, transparent safety shield in the feed opening protects fingers and hands. A 1/5 horsepower motor chews through 5-6 sheets of paper at once and up to 72 sheets of paper per minute. German engineering and manufacturing ensure superior quality that will provide many years of trouble-free operation. The 2265 paper shredder is covered by a lifetime warranty on cutting shafts and wheels, 3-year limited warranty on all other parts, excluding wearables, and 90-day limited warranty on labor or exchange at ideal's discretion.


  • Easy switch with optical operational-status indicators
  • Patented electronically controlled transparent safety shield protects fingers and hands
  • Automatic standby that sleeps shredder after 30 minutes of inactivity
  • Deskside shredder designed for 1-3 users
  • Shreds 5-6 sheets of paper at a time, and 79 sheets per minute
  • Continuous run-time shredder for shredding paper, staples, and paperclips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.