Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Electrical Connectors
  6. /
  7. Wire Connectors & Terminals
  8. /
  9. Wire Connectors
  10. /
  11. Push-In Wire Connector, 12 AWG Max, 2 Port, Orange, Polycarbonate Insulation, 600 V, 2500 PK
Ideal Push-In Wire Connector, 12 AWG Max, 2 Port, Orange, Polycarbonate Insulation, 600 V, 2500 PK 30-1642 - main

Ideal

Push-In Wire Connector, 12 AWG Max, 2 Port, Orange, Polycarbonate Insulation, 600 V, 2500 PK

  • Mfr # 30-1642

  • Zoro # G5818084


product price: $355.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

  • Type Butt Splice
  • Color Orange
  • Maximum Wire Size 12 AWG
  • Minimum Wire Size 20 AWG
  • Insulation Material Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Ideal
  • MFR # 30-1642
  • Zoro # G5818084
  • UPC #
    783250709076
  • Country of Origin United States
  • Category Wire Connectors

Dimensions

Maximum Wire Size 12 AWG
Minimum Wire Size 20 AWG
Length 1 in
Height 0.41 in
Overall Depth 9/16 in
Strip Length 1/2 in
Overall Length 1 in
Overall Width 0.41 in
For Minimum Wire Size - Stranded 20 AWG
For Minimum Wire Size - Solid 20 AWG
For Maximum Wire Size - Stranded 12 AWG
For Maximum Wire Size - Solid 12 AWG

Details

Item Push-In Wire Connector
Type Butt Splice
Color Orange
Insulation Material Polycarbonate
Maximum Voltage 600 V
Maximum Operating Temperature 221 Degrees F
Number of Ports 2
UL 94 Flammability Rating V-2
RoHS Compliant Yes
Description/Special Features Polycarbonate Housing, Solderless Butt Splice
Wire Type Solid or Stranded
Standards CSA C22.2#188, UL 467, UL 486C
Special Features Unique Design to Provide a Crimp-Free, Solderless Butt Splice Faster and Easier
For Wire Type Solid, Stranded
Seam Style Seamless
Finish Tin Plated
Material Copper
Split Ways 3
Maximum Conductors 2

Description

In-Line Push-In Connector, Connection Type Push-On, Insulation Material Polycarbonate, Insulation Color Orange, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 12 AWG, Standards CSA C22.2#188, UL 467, UL 486C, Termination Style Push-In, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-2, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Body Finish Tin Plated, For Wire Type Solid, Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • RIP-TIE Cable Tie Roll, 75 ft L, Black, Nylon, Polyethylene, 50 lb Strength (W-75-PRL-BK)
  • EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included, Not Rated (No.24)
  • BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
  • SQUARE D Miniature Circuit Breaker, QO Series, 30A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (QOB130HID)
  • IDEAL Ideal Industries Copper Wire Connectors Orange 25 pk (773302)
  • IDEAL Twist-On Wire Connector, 14 AWG Max, Black, Polybutylene Terephthalate Insulation, 600 V, 100 PK (30-3629)
  • IDEAL Connectors Red Red (30-1032P)
  • IDEAL Push-In Wire Connector, 10 AWG Max, 3 Port, Blue, Polycarbonate Insulation, 600 V, 30 A, 150 PK (30-1039J)
  • IDEAL Twist-On Wire Connector, 8 AWG Max, Red, Yellow, Polypropylene Insulation, 600 V, 50 PK (30-144)
  • IDEAL Lever Wire Connector, 12 AWG Max, 5 Port, Blue, Polycarbonate Insulation, 600 V, 20 A, 200 PK (30-20L25J)
  • IDEAL Ideal Industries Greenie Insulated Grounding Connector Green 100 pk (30-192P)
  • VIRTUAL 10-12 Gauge Male QD Wire Connector, 100PK (VI981550)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc