Insulated Screwdriver 1/4 in Round
Mfr # 35-9147
Zoro # G5121155
product price: $33.29
/eaKey Features
Tip Size
1/4 in
Shank Length
5 in
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-9147
Zoro #
G5121155
UPC #
783250731183
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/4 in
Shank Length
5 in
Overall Length
8 3/4 in
Details
Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
ESD Safe
No
Standards
ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1915
Shank Material
Steel
Shank Shape
Round
Tip Style Group
Slotted
Features
1000V Rated
Tether Capable
Tether Capable
Screwdriver Tip Style
Keystone Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Nonsparking
No
Material
Tempered Chrome Vanadium
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 3/4 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.