Zoro Homepage

Insulated Screwdriver 1/4 in Round

  • Mfr # 35-9150

  • Zoro # G5134211


product price: $27.99
/ea

Key Features

Tip Size
1/4 in
Shank Length
4 in
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9150
Zoro #
G5134211
UPC #
783250731213
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 1/4 in

Details

Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Features
1000V Rated
Shank Material
Steel
Nonsparking
No
Shank Shape
Round
Standards
ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1914
Tether Capable
Tether Capable
ESD Safe
No
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Screwdriver Tip Style
Keystone Slotted
Material
Tempered Chrome Vanadium
Tether Style
Tether Capable

Description

Insulated Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 1/4 in, ESD Safe No, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.