Insulated Screwdriver 1/8 in Round
Mfr # 35-9149
Zoro # G5119956
product price: $24.15
/eaKey Features
Tip Size
1/8 in
Tip Style
Keystone Slotted
Shank Length
4 in
Overall Length
6 3/4 in
Finish
Insulated with Black Oxide Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-9149
Zoro #
G5119956
UPC #
783250731206
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/8 in
Shank Length
4 in
Overall Length
6 3/4 in
Details
Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Nonsparking
No
Shank Shape
Round
Shank Material
Steel
Features
1000V Rated
ESD Safe
No
Standards
ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1919
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Insulated
Yes
Material
Tempered Chrome Vanadium
Tether Style
Tether Capable
Description
This Ideal 35-9149 Insulated Screwdriver is a high quality tool that you will want to keep on hand. Featuring an insulated, black oxide tip, the screwdriver can be used in environments where there is danger of electric shock. Its cushion grip handle provides a secure and comfortable grip. The screwdriver has a 1/8" keystone slotted tip and overall length of 6 3/4 in. It also has a 4 in. shank length and round shank shape. With its insulated design, this Ideal Screwdriver ensures your safety while providing durability and precision for your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.