Insulated Screwdriver 3/8 in Round
Mfr # 35-9168
Zoro # G5120017
product price: $37.59
/eaKey Features
Tip Size
3/8 in
Tip Style
Keystone Slotted
Shank Length
8 in
Overall Length
13 in
Finish
Insulated with Black Oxide Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-9168
Zoro #
G5120017
UPC #
783250731251
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8 in
Shank Length
8 in
Overall Length
13 in
Details
Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Features
1000V Rated
ESD Safe
No
Standards
ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1918
Screwdriver Tip Style
Keystone Slotted
Insulated
Yes
Shank Shape
Round
Shank Material
Steel
Tether Capable
Tether Capable
Nonsparking
No
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
Tempered Chrome Vanadium
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 13 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.