Zoro Homepage

Insulated Tool Set, 13 pc.

  • Mfr # 35-9100

  • Zoro # G3624555


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Circuit Breaker Lockout, Red Lockout Padlock
Insulated / Uninsulated
Insulated
Number of Pieces
13
Electrical and Telecomm Tools Included
2/0 Cable Cutter, Fuse Puller 7-1/2 in, T-5 Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9100
Zoro #
G3624555
UPC #
783250732548
Country of Origin
Multiple

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Circuit Breaker Lockout, Red Lockout Padlock
Insulated / Uninsulated
Insulated
Number of Pieces
13
Item
Insulated Tool Kit
Electrical and Telecomm Tools Included
2/0 Cable Cutter, Fuse Puller 7-1/2 in, T-5 Wire Stripper
Number of Electrical and Telecomm Tools
3
Tool Storage Type Included
Case
Tool Kit Product Grouping
Insulated Tool Kits
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Number of Pliers
3
Number of Screwdrivers
3
Screwdrivers Included
Slotted 1/4 in x 4 in, 1/4 in x 6 in, Phillips #2 x 4 in
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers
Standards
OSHA Requirements, UL Classified
Max. Use Voltage
1000VAC
Nonsparking
No
Tool Storage Included
Yes
Wrenches Included
None
Miscellaneous Tools Included
None
Number of Measuring and Testing Tools
0
Putty Knives and Scrapers Included
None
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Tool Storage Type
Tool Case
Number of Inspection and Retrieving Tools
0
Number of Abrasives and Finishing Tools
0
Number of Electrical and Telecom Tools
3
Number of Plumbing Tools
0
Number of Miscellaneous Tools
0
Plumbing Tools Included
None
Number of Cutting Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Non-Sparking
No
Number of Wrenches
0
Inspection and Retrieving Tools Included
None
Insulated
Insulated
Measuring and Testing Tools Included
None
Cutting Tools Included
None
Electrical and Telecom Tools Included
Cable Cutters, Fuse Puller, Wire Stripper

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included Diagonal Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Cutters, Fuse Puller, Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.