Zoro Homepage

Insulated Tool Set, 9 pc.

  • Mfr # 35-9108

  • Zoro # G5119676


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Soft Carrying Case
Insulated / Uninsulated
Insulated
Number of Pieces
9
Max. Use Voltage
1000VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9108
Zoro #
G5119676
UPC #
783250750122
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Soft Carrying Case
Insulated / Uninsulated
Insulated
Number of Pieces
9
Max. Use Voltage
1000VAC
Tool Kit Product Grouping
Insulated Tool Kits
Nonsparking
No
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long Nose
Item
Insulated Tool Kit
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Electrical and Telecomm Tools Included
Wire Stripper 10 to 20 AWG
Number of Pliers
3
Standards
and OSHA Requirements for Insulated Tools 29 CFR 1910, ASTM F1505-01 and IEC 60 900 Standards
Number of Electrical and Telecomm Tools
1
Screwdrivers Included
Slotted 7/32 in x 8-3/4 in, 1/4 in x 8-1/4 in, 1/4 in x 10-1/4 in, Phillips #1 x 7 in, #2 x 8-1/2 in
Tool Storage Included
Yes
Tool Storage Type Included
Case
Number of Screwdrivers
5
Wrenches Included
None
Inspection and Retrieving Tools Included
None
Number of Electrical and Telecom Tools
1
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Measuring and Testing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Wire Stripper
Tool Storage Type
Tool Case
Miscellaneous Tools Included
None
Number of Measuring and Testing Tools
0
Cutting Tools Included
None
Number of Miscellaneous Tools
0
Number of Cutting Tools
0
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
0
Insulated
Insulated
Putty Knives and Scrapers Included
None
Non-Sparking
No
Abrasives and Finishing Tools Included
None
Number of Abrasives and Finishing Tools
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 9, Pliers Included Diagonal Cutting Pliers, Lineman's Pliers, Long Nose, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.