InsulationDisplacementConnector, RunTap
Mfr # BTC250-6
Zoro # G022414233
product price: $48.65
/eaSold in multiples of 6 for $291.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTC250-6
Zoro #
G022414233
UPC #
783250811991
Country of Origin
France
Description
Insulation Displacement Connector, Color Black, Connector Type Run Tap, Maximum Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.5 in, Minimum Run Wire Size 4 AWG, Maximum Run Wire Size 250 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.46 in, Minimum Tap Wire Size 4/0 AWG, Maximum Tap Wire Size 4/0 AWG, Maximum Voltage 600 V, Number of Ports 2, Fill Material Gel, Standards UL Listed, Includes Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.