Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinetic, Reflex, 10-18 Awg Sol

  • Mfr # 45-915

  • Zoro # G3190945


product price: $41.15
/ea

Key Features

Capacity
Solid: 18 to 10 AWG, Stranded: 12 to 20 AWG
Handle Type
Curved, Ergonomic
Number of Pieces
1
Application
Wire Stripper
Features
Non-Slip Textured Grips and Thumb Rest, Plier Nose for Holding and Twisting Wires, Slide Lock for Safety and Storage, Black Oxide Finish to Offer Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-915
Zoro #
G3190945
UPC #
783250550197
Country of Origin
United States

Details

Item
Kinetic,Reflex,10-18 Awg Sol
Capacity
Solid: 18 to 10 AWG, Stranded: 12 to 20 AWG
Handle Type
Curved, Ergonomic
Number of Pieces
1
Application
Wire Stripper
Features
Non-Slip Textured Grips and Thumb Rest, Plier Nose for Holding and Twisting Wires, Slide Lock for Safety and Storage, Black Oxide Finish to Offer Corrosion Resistance
Material
Tough Steel
Cutting Action
Shear-Cut
Handle Material
Hardened Steel

Description

Kinetic,Reflex,10-18 Awg Sol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.