Zoro Homepage

Kinetic T-Strip, 10-18 Awg Sol

  • Mfr # 45-715

  • Zoro # G0580697


product price: $40.49
/ea

Key Features

Capacity
Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
Handle Type
Non-Slip Textured Grips
Number of Pieces
1
Features
Slide Lock for Safety and Storage, Thumb and Finger Valley Makes Stripping Easier and More Accurate, The Ergonomic Grip Design Wicks Away Perspiration and Helps Reduce Muscle Fatigue
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-715
Zoro #
G0580697
UPC #
783250457151
Country of Origin
United States

Details

Item
Kinetic T-Strip,10-18 Awg Sol
Capacity
Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
Handle Type
Non-Slip Textured Grips
Number of Pieces
1
Application
The Thumb ValleyTM Guide and Precision Stripping Holes Promote the Highest Accuracy in The Industry
Features
Slide Lock for Safety and Storage, Thumb and Finger Valley Makes Stripping Easier and More Accurate, The Ergonomic Grip Design Wicks Away Perspiration and Helps Reduce Muscle Fatigue
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Kinetic T-Strip,10-18 Awg Sol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.