Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LanXPLORER PRO Kit w/Remote, Cords, Case

  • Mfr # R150001

  • Zoro # G5642034


product price: $5,058.99
/ea
Free Shipping & Returns

Key Features

Application
10/100/1000 Mbps Ethernet Service Detection, Dual RJ45 Ports with End-point and In-line Connections, Integrated 2.4GHz WiFi, Fiber Optic SFP Port, Netmap and Netverify Functions to Identify Network Devices, Lists to 10 Network Talkers, Bandwidth Meter, Po
Display
3.5" QVGA Color Touch-screen
For Use With
10/100/1000 Mbps Ethernet Networks, 2.4 GHz B/G/N WiFi, 850, 1300, 1550 nm Fiber Optic SFP Modules
Primary Function
Copper Cable Wire Mapping
Measures
Wire Map, Length, Distance to Fault (TDR), Devices on Network, Devices Added to Network, Devices Missing From Network, Bandwidth Utilization of Device, PoE/PoE+ Detection with Load Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R150001
Zoro #
G5642034
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Length Display
Yes
Battery Size
AA

Details

Item
Cable Tester Kit
Application
10/100/1000 Mbps Ethernet Service Detection, Dual RJ45 Ports with End-point and In-line Connections, Integrated 2.4GHz WiFi, Fiber Optic SFP Port, Netmap and Netverify Functions to Identify Network Devices, Lists to 10 Network Talkers, Bandwidth Meter, Po
Display
3.5" QVGA Color Touch-screen
For Use With
10/100/1000 Mbps Ethernet Networks, 2.4 GHz B/G/N WiFi, 850, 1300, 1550 nm Fiber Optic SFP Modules
Primary Function
Copper Cable Wire Mapping
Measures
Wire Map, Length, Distance to Fault (TDR), Devices on Network, Devices Added to Network, Devices Missing From Network, Bandwidth Utilization of Device, PoE/PoE+ Detection with Load Test
Instrument Display
Touchscreen
Features
10/100/1000 Mbps Service Detection, Tracing Tone Generator
Includes
(2) RJ45 STP Patch Cords, AC Power Supply, Carrying Case, Inductive Cable Tracing Probe, Smart Remote, Tester
Connector Type
RJ45, SFP Fiber Optic, USB
Impedance Detection
No
Wiremapping
Yes
Opens/Shorts Detection
No
Data Safe Monitor
No
Pair Tracing
No
Cable Certification
No
Line Polarity Indicator
No
Tone Detection
No
PoE/PoE+ Detection
Yes
Tone Generator
Yes
Standards
CE
Waterproof
No
WiFi Capability
Yes
Telephone Service Detection
No
Continuity Testing
No
Ethernet Service Detection
Yes
Crosstalk Detection
No
Data Line Polarity Indicator
No
Distance to Fault
No
Cable Speed Qualification
No
Endpoint Testing
Yes
Service Detection
Yes
Product Type
Cable Network Tester
Number of Batteries Required
6
Data Logger
No
Alert Type
Sound
Testing Functions
Endpoint Testing
Includes Batteries
Yes
Wire Mapping Detections
Reversed Pairs, Split Pairs

Description

Cable Tester Kit, Testing Functions Endpoint Testing, Connector Type RJ45, SFP Fiber Optic, USB, Data Safe Monitor No, For Use With 10/100/1000 Mbps Ethernet Networks, 2.4 GHz B/G/N WiFi, 850, 1300, 1550 nm Fiber Optic SFP Modules, Includes (2) RJ45 STP Patch Cords, AC Power Supply, Carrying Case, Inductive Cable Tracing Probe, Smart Remote, Tester, Features 10/100/1000 Mbps Service Detection, Tracing Tone Generator, Wire Mapping Detections Reversed Pairs, Split Pairs, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.