Lever Wire Connector, 10 AWG Max, 3 Port, Blue, Polycarbonate Insulation, 1,000 V, 30 A, 225 PK

  • Mfr # 30-25L33J

  • Zoro # G416123963


product price:  $139.99
/pk 225, $0.62/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Blue
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-25L33J
Zoro #
G416123963
UPC #
783250833818
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Overall Length
0.89 in
For Minimum Wire Size - Stranded
22 AWG
For Maximum Wire Size - Solid
10 AWG
Strip Length
1/2 in, 9/16 in
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Stranded
10 AWG
Overall Width
0.94 in
Overall Height
0.43 in

Details

Item
Lever Wire Connector
Type
Lever
Color
Blue
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
30 A
Number of Ports
3
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Special Features
Built-in Locking Feature and Continuity Check Port with a Strip Length Guide, Easily Fits into Junction Boxes, Patented Lever, Reusable
For Conductor Material
Tin-Plated Copper
Standards
CE, cUL, UKCA, UL

Description

Lever Wire Connector, Color Blue, For Conductor Material Copper, Copper-Clad Aluminum, For Minimum Wire Size - Stranded 22 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.43 in, Overall Length 0.89 in, Overall Width 0.94 in, Connector Type Lever, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CE, cUL, UKCA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.