Lever Wire Connector, 10 AWG Max, 5 Port, Blue, Clear, 600 V, 125 PK

  • Mfr # 30-15L35J

  • Zoro # G316123964


product price:  $119.99
/pk 125, $0.96/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Blue, Clear
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-15L35J
Zoro #
G316123964
UPC #
783250756513
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Stranded
22 AWG
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Stranded
10 AWG
For Maximum Wire Size - Solid
10 AWG

Details

Item
Lever Wire Connector
Type
Lever
Color
Blue, Clear
Maximum Voltage
600 V
Number of Ports
5
RoHS Compliant
Yes
Special Features
Clear Housing for Visual Inspection, Terminate up to 2 Conductors in any Combination of the Listed Wire Gauges, Reusable, Solid Wires can be Inserted without Opening Lever
Standards
CE, cULus E5238, EN EC, RoHS, UKCA

Description

Lever Wire Connector, Color Blue, For Conductor Material Copper, Copper-Clad Aluminum, For Minimum Wire Size - Stranded 22 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.43 in, Overall Length 0.89 in, Overall Width 1.51 in, Connector Type Lever, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards CE, cULus E5238, EN EC, RoHS, UKCA, Current 30 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.