Zoro Homepage

Lite, Stripmaster, Custom, 16, 20-26

  • Mfr # 45-2149

  • Zoro # G807476685


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Insulated
No
Application
Stripping
Handle Style
Standard
For Wire/Cable Type
Stranded Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-2149
Zoro #
G807476685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in

Details

Item
Wire Stripper
Insulated
No
Application
Stripping
Handle Style
Standard
For Wire/Cable Type
Stranded Wire
Type
Electrical Wire Strippers
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Stripping Capacity- Stranded Wire
16 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Grip Style
Comfort Grip
Non-Sparking
No
Stripping Capacity- Cable
26 to 16 AWG
Wire Stripper Location
Nose Side
Tool Functions
Strip Only
Adjustment Mechanism
None

Description

Wire Stripper, Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Cable 26 to 16 AWG, Stripping Capacity- Stranded Wire 16 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities Not Applicable, Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None, Application Stripping, Grip Style Comfort Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.