Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long-Nose w/Cutter - Smart-Grip 8-1/2

  • Mfr # 30-3038

  • Zoro # G111944009


product price: $32.15
/ea

Key Features

Overall Length
8 1/2 in
Features
Knife-to-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
Jaw Length
8 1/2 in
Tip Width
1/4 in
Jaw Bend
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3038
Zoro #
G111944009
UPC #
783250582747
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Jaw Length
8 1/2 in
Tip Width
1/4 in

Details

Item
Long Nose Plier
Features
Knife-to-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
Jaw Bend
0 Degrees
Insulated
No
Application
Wire Bending
For Wire/Cable Type
Hard Wire
Additional Tool Functions
Cutter
Steel Type
Carbon Steel
Includes Wire Cutter
Yes
Plier Material
Steel
Jaw Texture
Serrated
ESD-Safe
No
Non-Sparking
No
Jaw Shape
Flat
Nose Shape
Needle
Plier Type
Needle Nose Pliers
Maximum Jaw Opening
1 3/4 in

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 1/2 in, Maximum Jaw Opening 1 3/4 in, Jaw Length 8 1/2 in, Tip Width 1/4 in, Additional Tool Functions Cutter, Jaw Shape Flat, Insulated No, Non-Sparking No, Precision Not Applicable, Voltage Rating Not Applicable, Application Wire Bending, Features Knife-to-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.