Zoro Homepage

Lo/To Kit - Standard

  • Mfr # 44-971

  • Zoro # G0621516


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Includes
1 in Safety Lockout Hasps, 110V Small Plug Lockout, 2 in Shackle Red Padlocks, 480/600V Breaker Lockout, Breaker Lockout, Cleat for 277V Breaker Lockout, Cleat for 480/600V Breaker Lockout, Hinged Single-Pole Breaker Lockouts, Lockout Tags - Do Not Operate, Lockout Tags - Do Not Operate (Striped), Universal 277V Breaker Lockouts, Universal Multi-Pole Breaker Lockouts, Wall Switch, Zipper Pouch
Number of Padlocks Included
2
Features
Small Nylon Zipper Pouch
For Maximum Padlock Shackle Diameter
2 in
Carrying Case Type
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-971
Zoro #
G0621516
UPC #
783250449712
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
2 in

Details

Item
Lo/To Kit - Standard
Includes
1 in Safety Lockout Hasps, 110V Small Plug Lockout, 2 in Shackle Red Padlocks, 480/600V Breaker Lockout, Breaker Lockout, Cleat for 277V Breaker Lockout, Cleat for 480/600V Breaker Lockout, Hinged Single-Pole Breaker Lockouts, Lockout Tags - Do Not Operate, Lockout Tags - Do Not Operate (Striped), Universal 277V Breaker Lockouts, Universal Multi-Pole Breaker Lockouts, Wall Switch, Zipper Pouch
Number of Padlocks Included
2
Features
Small Nylon Zipper Pouch
Carrying Case Type
Pouch
Number of Tags Included
10
Number of Lockouts Included
10
Carrying Case Material
Nylon
Included Lockout Types
Circuit Breaker, Hasp, Plug, Wall Switch

Description

Lo/To Kit - Standard, Number of Lockouts Included 10, Number of Tags Included 10, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Hasp, Plug, Wall Switch, Carrying Case Material Nylon, Features Small Nylon Zipper Pouch, For Maximum Padlock Shackle Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.