Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, Black, 600 V, 10 PK

  • Mfr # 30-1294G

  • Zoro # G2092194


product price: $10.99
/pk 10, $1.10/ea

Key Features

No. of Conductors
1
Color
Black
Min. Conductor Size
20 AWG Solid
Max. Conductor Size
10 AWG Solid
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1294G
Zoro #
G2092194
UPC #
783250627820
Country of Origin
United States

Dimensions

Min. Conductor Size
20 AWG Solid
Max. Conductor Size
10 AWG Solid
Stud Size
17/64 in
Length
1.02 in
Width
0.69 in
Length (Straight Wireway)
1.02 in
For Stud Size
17/64 in
Overall Width
0.69 in
Overall Length
1.02 in

Details

Item
Mechanical Lug
No. of Conductors
1
Color
Black
Maximum Voltage
600 V
Minimum Wire Combination
(1) 16 AWG with (3) 18 AWG
Maximum Wire Combination
(2) 10 AWG with (1) 12 AWG
Maximum Operating Temperature
302 Degrees F
Material
Brass
Standards
CSA Certified, UL Listed
Body Material
Brass
Special Features
Eliminates Need for Restriping Wire Each Time the Connection is Disturbed, Permits Fast Visual Inspection of Splice
Number of Conductors
1
Inspection Hole
Yes
Max. Voltage
600

Description

Mechanical Connectors, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, For Stud Size 17/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.25 in, Hole Spacing Not Applicable, Body Material Brass, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.