Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, Black, 600 V, 100 PK

  • Mfr # 30-211

  • Zoro # G3158224


product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Key Features

Color
Black
For Conductor Material
Copper
Number of Conductors
1
Maximum Voltage
600 V
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-211
Zoro #
G3158224
UPC #
783250302116
Country of Origin
United States

Dimensions

For Stud Size
3/16 in
Width
0.81 in
Length
0.98 in
Min. Conductor Size
12 AWG Solid
Stud Size
3/16 in
Max. Conductor Size
16 AWG Solid
Length (Straight Wireway)
0.98 in
Overall Width
0.81 in
Overall Length
0.98 in
For Stranded Copper Wire Size - Minimum
22 AWG
For Stranded Copper Wire Size - Maximum
10 AWG

Details

Item
Mechanical Lug
Color
Black
For Conductor Material
Copper
Number of Conductors
1
Maximum Voltage
600 V
Number of Terminations
1
Minimum Wire Combination
(1) 14 AWG with (1) 20 AWG
Maximum Wire Combination
(3) 14 AWG with (2) 18 AWG
Body Material
Brass
Maximum Operating Temperature
150 Degrees F
Material
Brass
No. of Conductors
1
Standards
CSA Certified, UL Listed, UL 486C
Head Style
Slotted
Special Features
Eliminates Need for Restriping Wire Each Time the Connection is Disturbed, Permits Fast Visual Inspection of Splice
Inspection Hole
Yes
Max. Voltage
600
Wire Combination Range
600V 22 thru 10 AWG Min. 1 #14 w/1 #20 - Max. 3 #14 w/2 #18
Minimum Wire Gauge
22 AWG
Split Ways
3
Maximum Wire Gauge
10 AWG

Description

Mechanical Connectors, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, For Stud Size 3/16 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.19 in, Hole Spacing Not Applicable, Body Material Brass, Maximum Operating Temperature 150 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.