Zoro Homepage

Misc. Cable and Wire Accessories

  • Mfr # 83-2141

  • Zoro # G816150385


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Stud Size
#10
Maximum Operating Temperature
75 Deg C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2141
Zoro #
G816150385
UPC #
783250489787
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10

Details

Insulation Type
Vinyl
Maximum Operating Temperature
75 Deg C
Standards
UL 774A, CUL

Description

600 V, 22 to 18 AWG, #10 Stud, Red, Tin-Plated Brass, Vinyl Insulated, Ring Terminal 25 per Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.