Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK

  • Mfr # 85-376

  • Zoro # G1565693


product price: $31.69
/pk 50, $0.63/ea

Key Features

Cable Type
Cat6
Material
Plastic
Color
Clear
For Use With
Unshielded Cable
Height
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-376
Zoro #
G1565693
UPC #
783250853762
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5"
Width
0.5"
Depth
1.0"

Details

Item
Modular Plug
Cable Type
Cat6
Material
Plastic
Color
Clear
For Use With
Unshielded Cable
Connector Type
RJ45
Number of Positions
8
Simplex/Duplex
Simplex
Termination Type
Crimp
Number of Contacts
8
Connector Application
Ethernet
Category Type
6
Number of Ports
8
Features
Feed-Thru
Product Name
CAT6 Feed-Thru RJ-45 Modular Plugs 50/Card
Connector Details
1 x RJ-45 Network Male
Product Type
Modular Plug
Contact Plating
Gold
Product Line
Feed-Thru
Termination Method
Crimp
Compatible Cable Shape
Round
Compatible Wire Material
Copper
End Type
Pass-Through
Compatible Wire Solid/Stranded
Solid
Compatible Conductor Gauge
24 AWG
Number of Connectors Included
50
Shielded
Unshielded
Compatible Cable Fire Rating
Not Rated
Compatible Cable Performance Category
6

Description

Modular Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Number of Adapter Ports Not Applicable, Features Feed-Thru, Insert Construction 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 50, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.