Zoro Homepage

Moveable Gripper

  • Mfr # L-1953

  • Zoro # G3525271


product price: $7.99
/ea

Key Features

Number of Pieces
1
Application
Gripper
Features
Moveable Gripper
Material
Frame: Die Cast Zinc
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1953
Zoro #
G3525271
UPC #
783250551521
Country of Origin
United States

Details

Item
Moveable Gripper
Number of Pieces
1
Application
Gripper
Features
Moveable Gripper
Material
Frame: Die Cast Zinc
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Moveable Gripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.