Zoro Homepage

Multi Crimp/Strip Tool

  • Mfr # 45-778

  • Zoro # G0580715


product price: $24.15
/ea

Key Features

Capacity
10 to 22 AWG
Number of Pieces
1
Features
Crimps Insulated and Non-Insulated Wires, Excellent Leverage for Easy Crimping and Cutting
Material
High-Carbon Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-778
Zoro #
G0580715
UPC #
783250526451
Country of Origin
Taiwan, Province of China

Details

Item
Multi Crimp/Strip Tool
Capacity
10 to 22 AWG
Number of Pieces
1
Application
Stripping, Crimping
Features
Crimps Insulated and Non-Insulated Wires, Excellent Leverage for Easy Crimping and Cutting
Material
High-Carbon Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Multi Crimp/Strip Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.