Zoro Homepage

Nut Driver, 11/32 in., Solid, Ins, 5 in.

  • Mfr # 35-9293

  • Zoro # G5119825


product price: $24.19
/ea

Key Features

SAE or Metric
SAE
ESD Safe
No
Nut Driver Hex Size
11/32 in
Nut Driver Handle Design
Cushion Grip
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9293
Zoro #
G5119825
UPC #
783250731336
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Hex Size
11/32 in
Nut Driver Overall Length
9 1/4 in
Nut Driver Shank Length
5 in
Hex Size
11/32"

Details

SAE or Metric
SAE
ESD Safe
No
Nut Driver Handle Design
Cushion Grip
Insulated
Yes
Nut Holding
No
Nut Driver Handle Color
Yellow with Black Grip
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Tether Capable
Nonsparking
No
Insulated / Uninsulated
Insulated
Nut Driver Handle Material
Multi-Component
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
Chrome Vanadium Steel
Item
Nut Driver
Nut Driver Shank Style
Solid Round
Tether Style
Tether Capable
Shank Material
Flame-Resistant Thermoplastic

Description

Nut Driver, ESD Safe No, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.