OmniCONN RG-6 BNC Compression Connectors - Jar of 50, PK35

  • Mfr # 89-5047

  • Zoro # G0686570


product price: $97.83
/pk 35, $2.80/ea
Free Shipping & Returns

Key Features

Cable Type
RG-59
Color
Red
Sub-Category
Coaxial
Outer jacket diameter range
.230" - .250"
Dielectric diameter range
.142" - .148"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-5047
Zoro #
G0686570
UPC #
783250689408
Country of Origin
China

Dimensions

Outer jacket diameter range
.230" - .250"
Dielectric diameter range
.142" - .148"

Details

Item
RG59 BNC COMPR CONN,PK35
Cable Type
RG-59
Color
Red
Sub-Category
Coaxial
Center conductor range
23-18 AWG Solid (.023" - .040")
Better return loss performance
>35dB up to 1 GHz, >25dB up to 2 GHz, >20dB up to 3 GHz
Connector Model
59BNCIS
Recommended cable prep/stripping tools
45-605 PrepPROâ„¢; 45-321
Recommended compression tools
30-793 OmniSeal™ PRO XL; 33-632 Linear X®3
Frequency range
0 MHz to 3 GHz
Product Name
BNC Compression Connector
Connector Type
BNC Video
Connector Details
BNC Video
Certifications & Standards
RG-59
Termination Method
Compression

Description

RG59 BNC COMPR CONN,PK35, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.