
Paper Shredder, 4001 Cross-Cut P-4 (3/16 x 1 1/2)
Mfr # IDEDSH0324H
Zoro # G913115669
product price:Â $5,499.99
/eaKey Features
Throat Width
25.25"
Cut Style
Cross-Cut
Wastebasket Capacity
44 Gallon
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Application
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0324H
Zoro #
G913115669
UPC #
810792034240
Country of Origin
Germany
Dimensions
Throat Width
25.25"
Details
Cut Style
Cross-Cut
Wastebasket Capacity
44 Gallon
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Application
Office
Security Level
P-4
Item
Paper Shredder,Cross-Cut,P-4
Voltage @ 60 Hz
120 V AC
Color
White
Description
Paper Shredder,Cross-Cut,P-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.