
Paper Shredder, 4001 Cross-Cut P-5 (3/32 x 5/8)
Mfr # IDEDSH0323H
Zoro # G213115703
product price: $3,133.99
/eaKey Features
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Cut Style
Cross-Cut
Throat Width
25.25"
Wastebasket Capacity
44 Gallon
Application
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0323H
Zoro #
G213115703
UPC #
810792034233
Country of Origin
Germany
Dimensions
Throat Width
25.25"
Details
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Cut Style
Cross-Cut
Wastebasket Capacity
44 Gallon
Application
Office
Color
White
Voltage @ 60 Hz
120 V AC
Security Level
P-5
Item
Paper Shredder,Cross-Cut,P-5
Description
Paper Shredder,Cross-Cut,P-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.