
Paper Shredder, 4003 Cross-Cut P-4 (3/16 x 1 1/2)
Mfr # IDEDSH0396OH
Zoro # G013115668
product price:Â $4,007.99
/eaKey Features
Voltage @ 60 Hz
120 V AC
Security Level
P-4
Cut Style
Cross-Cut
Throat Width
25.25"
Application
Office, Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0396OH
Zoro #
G013115668
UPC #
810792033281
Country of Origin
Germany
Dimensions
Throat Width
25.25"
Details
Voltage @ 60 Hz
120 V AC
Security Level
P-4
Cut Style
Cross-Cut
Item
Paper Shredder,Cross-Cut,P-4
Application
Office, Automatic
Wastebasket Capacity
44 Gallon
Color
White
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Description
Paper Shredder,Cross-Cut,P-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.