Paper Shredder, 4003 Cross-Cut P-5 (3/32 x 5/8)

  • Mfr # IDEDSH0395OH

  • Zoro # G513115687


product price: $4,011.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cut Style
Cross-Cut
Wastebasket Capacity
44 Gallon
Security Level
P-5
Throat Width
25.25"
Application
Office, Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0395OH
Zoro #
G513115687
UPC #
810792033304
Country of Origin
Germany

Dimensions

Throat Width
25.25"

Details

Cut Style
Cross-Cut
Wastebasket Capacity
44 Gallon
Security Level
P-5
Application
Office, Automatic
Voltage @ 60 Hz
120 V AC
Item
Paper Shredder,Cross-Cut,P-5
Color
White
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD

Description

Paper Shredder,Cross-Cut,P-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.