Zoro Homepage

Paper Shredder, 4003 Strip-Cut P-2 (1/4)

  • Mfr # IDEDSH0394H

  • Zoro # G613115723


product price: $3,361.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Voltage @ 60 Hz
120 V AC
Application
Office
Wastebasket Capacity
44 Gallon
Throat Width
25.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0394H
Zoro #
G613115723
UPC #
810792033267
Country of Origin
Germany

Dimensions

Throat Width
25.25"

Details

Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Voltage @ 60 Hz
120 V AC
Application
Office
Item
Paper Shredder,Strip-Cut,P-2
Wastebasket Capacity
44 Gallon
Cut Style
Strip-Cut
Security Level
P-2
Color
White

Description

Paper Shredder,Strip-Cut,P-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.