Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:3

  • Mfr # 35-988

  • Zoro # G0067553


product price:  $29.39
/ea

Key Features

Drive Size
1/4 in, 5/16 in, 7/16 in
Bit Style
Phillips, Slotted
Overall Length
9 3/4 in
Number of Pieces
3
Features
Ratcheting Wire Connector Wrench Prevents Finger Fatigue, Ratchet Mechanism Can Handle High Torque Without Failure, Ergonomic Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-988
Zoro #
G0067553
UPC #
783250605224
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in, 7/16 in
Overall Length
9 3/4 in
Sizes Included
#1, #2, 1/4 in, 1/4 in Nutdriver, 3/16 in, 5/16 in Nutdriver, 7/16 in Nutdriver
Shank Length
2 in
Tip Size
#1, #2, 1/4 in, 3/16 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
3
Features
Ratcheting Wire Connector Wrench Prevents Finger Fatigue, Ratchet Mechanism Can Handle High Torque Without Failure, Ergonomic Comfort Grip
Includes
Connector Wrench
Measurement Type
SAE
Finish
Chrome
Driver Type
9-in-1
Handle Design
Ergonomic
Single End/Double End
Double End
Screwdriver Bit Material
Steel
Tether Capable
Tether Capable
Shank Material
Chrome Vanadium Steel
Bit Retainer Type
Ball Bearing
Shank Type
Solid
Ratcheting
Yes
Primary Application
Electrician
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Crosspoint, Slotted
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Multi-Component
ESD Safe
No
Nonsparking
No
Tether Style
Tether Capable
Tip Style
Phillips, Slotted
Includes Insulation
Not Insulated
Handle Shape
Straight
Includes Ratcheting
Ratcheting Included
Product Type
Ratcheting
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Nut Driver, Phillips, Slotted
Single/Double End Bits
Double End
ESD Safety
Not ESD Safe
Number of Tips
4
Number of Bits
2
Bit Storage
In Handle
Series
Ratch-a-Nut(TM)
Grip Style
Cushion, Ergonomic

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, Tip Style Phillips, Slotted, Ball Bearing, Cushion, Ergonomic, Bit Storage In Handle, Double End, Shank Length 2 in, Shank Material Chrome Vanadium Steel, Drive Size 1/4 in, 5/16 in, 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.