Pigtail Connector, Pigtail, Green, Pk25
Mfr # 30-3480
Zoro # G3613233
product price: $16.19
/pk 25, $0.65/eaKey Features
Color
Green
Length
8 in
For Use With
Grounding Devices
Material
Copper
Sub-Category
Installation Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-3480
Zoro #
G3613233
UPC #
783250697557
Country of Origin
United States
Dimensions
Length
8 in
Length (Straight Wireway)
8 in
Overall Length
8 in
Details
Item
Pigtail Connector
Color
Green
For Use With
Grounding Devices
Material
Copper
Sub-Category
Installation Accessories
Includes
#10 Fork, Stripped End
Application
Grounding Device Applications
Wire Type
Stranded
Standards
951L UL Listed
Features
Ensures Compliance with Article 250 of the National Electrical Code, Heavy-Duty Fork Terminal Available on Stranded Pigtails Attach Easily to Device Grounding Screw, Thread-Forming, Hole-Finding Ground Screw with Combination Slotted, Phillips, Hex and #2 Robertson Head
Description
Pigtail Connector, Stranded, Connector Type Pigtail w/ #10 Fork, Color Green, Description/Special Features 12 AWG Stranded Wire, Wire Type Copper, Length 8 In., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.