Pigtail Connector, Pigtail, White, Pk25
Mfr # 30-3470
Zoro # G3642073
product price: $17.49
/pk 25, $0.70/eaKey Features
Length
8 in
For Use With
Grounding Devices
Color
White
Material
Copper
Sub-Category
Installation Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-3470
Zoro #
G3642073
UPC #
783250697533
Country of Origin
United States
Dimensions
Length
8 in
Length (Straight Wireway)
8 in
Overall Length
8 in
Details
Item
Pigtail Connector
For Use With
Grounding Devices
Color
White
Material
Copper
Sub-Category
Installation Accessories
Wire Type
Stranded
Includes
#10 Fork
Application
Grounding Device Applications
Standards
951L UL Listed, CSA
Features
#10 Fork and Stripped End, 8 in 12 AWG Stranded Pigtails
Description
Pigtail Connector, Stranded, Connector Type Pigtail w/ #10 Fork, Color White, Description/Special Features 12 AWG Stranded Wire, Wire Type Copper, Length 8 In., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.