Zoro Homepage

Plug Lockout Small

  • Mfr # 44-793

  • Zoro # G1217791


product price: $19.59
/ea

Key Features

Lockout Color
Yellow
Outside Diameter
3 in
For Maximum Plug Length
2.5 in
For Maximum Cord Diameter
1/2 in
For Voltage
110/220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-793
Zoro #
G1217791
UPC #
783250447930
Country of Origin
United States

Dimensions

Outside Diameter
3 in
For Maximum Plug Length
2.5 in
For Maximum Cord Diameter
1/2 in

Details

Item
Plug Lockout
Lockout Color
Yellow
For Voltage
110/220V AC

Description

Plug Lockout, For Maximum Cord Diameter 1/2 in, For Maximum Plug Length 2.5 in, Lockout Color Yellow, For Voltage 110/220V AC, Outside Diameter 3 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.