Zoro Homepage

Polymer Caulking Compound, 16 oz, Bag, Dark Gray, Polymer Base

  • Mfr # 31-601G

  • Zoro # G3151596


product price: $7.75
/ea

Key Features

Container Type
Bag
Container Size
16 oz
Color
Dark Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-601G
Zoro #
G3151596
UPC #
783250316014
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Polymer Caulking Compound
Container Type
Bag
Color
Dark Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Working Time
Not Rated
Full Cure Time
Not Rated
Sealant Base
Polymer
Sealant Properties
Non-Corrosive, Chemically Resistant, Non-Toxic
Meets
FDA Approved: As listed in CFR, Title 21, being composed of ingredients acceptable for packaging and transporting food. U.S.D.A. Acceptable: Chemically acceptable to the U.S.D.A. for use in meat and poultry processing areas under Federal Inspection. UL Classified.
Specific Gravity
1.65
Performance Temp. Range
-30 to 175 Degrees F
Standards
FDA 21 CFR, UL Classified
For Use On Surface Material
Metal, Masonry, Wood Or Plastic
Minimum Performance Temperature
-30 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof
Maximum Performance Temperature
175 Degrees F

Description

Polymer Caulking Compound, Color Gray, Application Window, Door, Siding and Trim, Container Size 16 oz, Container Type Bag, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Standards FDA 21 CFR, UL Classified, Full Cure Time Not Rated, Maximum Performance Temperature 175 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time Not Rated, Product Type Caulking Compound, Sealant Base Polymer, Specific Gravity 1.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.