Zoro Homepage

Pull Chain Lever Switch, SPST

  • Mfr # 774035

  • Zoro # G3201125


product price: $14.19
/ea

Key Features

Terminals
Wire Lead
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
SPST
Standards
cRUus, CSA, UL Listed
Number of Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774035
Zoro #
G3201125
UPC #
783250605798
Country of Origin
China

Dimensions

Stem Length
0.5 in
Stem Dia. and Thread Size
15/32-32 NS-2
Mounting Hole Diameter
7/16 in
Overall Width
1.28 in
Overall Height
0.5 in
Overall Depth
1.5 in
Stem Thread Size
15/32 in-32 NS
Stem Diameter
0.47 in
Chain Length
6 in

Details

Item
Pull Chain Lever Switch
Terminals
Wire Lead
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
SPST
Standards
cRUus, CSA, UL Listed
Number of Connections
2
Mounting Hole
15/32 in dia
Switch Function
On/Off
Product Type
Pull Chain Lever Switch
Switch Type
Lever & Pull-Chain
Poles
SPST
VAC/VDC
AC
Termination Style
Wire Leads
Terminal Connection Type
Push-In
Switch Function Configuration
On/Off
Metal Finish
Nickel

Description

Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead Terminals, Mounting Hole 15/32 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, Stem Length 0.5 in, Stem Dia. and Thread Size 15/32-32 NS-2, Standards cRUus, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.