Zoro Homepage

Push-In Lever Kit

  • Mfr # 30-1012

  • Zoro # G822414594


product price: $45.35
/ea
Sold in multiples of 6 for $272.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1012
Zoro #
G822414594
UPC #
783250341269
Country of Origin
Austria

Description

Push-In Lever Kit, For Conductor Material Copper, Maximum Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 12 AWG, Number of Pieces 90, Termination Style Connector, Tools Included Not Applicable, Color Blue, Clear, Connector Assortment Type All in One, For Conductor Type Stranded Copper, Includes (15) 5-Port In-Sure(R), (35) 3-Port, (40) 2-Port, Hard Case, Kit Type Lever Connectors Kit, Maximum Voltage 600 V, Number of Sizes 3, Sizes Included 12 AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.