Push-In Wire Connector, 12 AWG Max, 6 Port, Blue, Polycarbonate Insulation, 1,000 V, 10 PK

  • Mfr # 30-1388S

  • Zoro # G216047698


product price: $7.85
/pk 10, $0.78/ea

Key Features

Type
Push-In
Color
Blue
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1388S
Zoro #
G216047698
UPC #
783250815234
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
For Minimum Wire Size - Stranded
18 AWG
Overall Width
0.59 in
For Maximum Wire Size - Solid
12 AWG
Overall Length
0.48 in
Strip Length
7/16 in
Overall Height
0.69 in
For Maximum Wire Size - Stranded
12 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Blue
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Number of Ports
6
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
For Conductor Material
Copper
Special Features
Easy Grip and Comfortable Installation, Low Insertion Force
Standards
CE Certified, cULus, UKCA

Description

Push-In Wire Connector, Color Blue, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 16 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.48 in, Overall Length 0.69 in, Overall Width 0.59 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 6, RoHS Compliant Yes, Standards CE, cULus, UKCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.