
Push-In Wire Connector, 12 AWG Max, 6 Port, Blue, Polycarbonate Insulation, 600 V, 20 A, 200 PK
Mfr # 30-1088J
Zoro # G114703108
product price:Â $48.53
/pk 200, $0.24/ea
Sold in multiples of 6 for $291.18
Key Features
Type
Push-In
Color
Blue
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-1088J
Zoro #
G114703108
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Solid
12 AWG
For Maximum Wire Size - Stranded
12 AWG
Overall Height
0.48 in
For Minimum Wire Size - Stranded
18 AWG
Overall Length
0.59 in
For Minimum Wire Size - Solid
20 AWG
Overall Width
0.69 in
Details
Item
Push-In Wire Connector
Type
Push-In
Color
Blue
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
20 A
Number of Ports
6
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Special Features
Clear Shell Gives Visual Verification Of Connection, Compact Size Makes Installation Easy, Low Insertion Force
Finish
Tin Plated
For Conductor Material
Copper
Compatible with Product Type
Lighting Retrofit, Pre-Fab Wiring
Material
Copper
Standards
CSA Certified, UL Listed
Description
Push-In Wire Connector, Color Blue, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 16 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.48 in, Overall Length 0.69 in, Overall Width 0.59 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 6, RoHS Compliant Yes, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.