Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-InWireConnector, Blk, 20A, PC, 600V

  • Mfr # 30-1090J

  • Zoro # G722414700


product price: $52.15
/ea
Sold in multiples of 6 for $312.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1090J
Zoro #
G722414700
UPC #
783250141395
Country of Origin
China

Description

Push-In Wire Connector, Color Black, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 16 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.48 in, Overall Length 0.69 in, Overall Width 0.76 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 8, Standards CSA, cULus, Current 20 A, For Maximum Wire Size - Solid 12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.