Shop IDEAL
See all product information
Create Account
ReceptableTester, LCD, Digital, 120VAC, GFCI
- Mfr # 61-517
- Zoro # G122917733
product price:Â
$
41.15
/ea
Key Features
Voltage Accuracy
1 V +/-3%
Voltage Rating - Maximum
120 V AC
Light Colors
Green, Red
CAT Safety Rating
CAT II 150V
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61-517
- Zoro #
- G122917733
- UPC #
- 783250478866
- Country of Origin
- China
- Voltage Accuracy
- 1 V +/-3%
- Voltage Rating - Maximum
- 120 V AC
- Light Colors
- Green, Red
- CAT Safety Rating
- CAT II 150V
- Power Source
- Battery
- Features
- Bright, Backlit Readout, Digital Voltage Readout Provides Voltage Level at Outlet, LED Lights are Easily Visible from Front or Top of Device for use in Awkward Locations, Trip GFCI's in Circuit by Pressing the Black Button
- Standards
- CSA C22.2 No. 160, cULus, UL 1436
- Item
- Receptable Tester
- Voltage Rating - Minimum
- 120 V AC
- Tester Type
- Receptacle Wiring and GFCI Tester
- NEMA Plug Configuration
- 5-20P
- Alert Type
- Light, Audible
- Testing Functions
- Correct Wiring, GFCI Testing
- Load Current
- 6 to 9 mA
- Display Type
- Digital
- Outlets Tested
- GFCI
- Display Screen Type
- LCD
- Includes
- Battery
- Frequency Rating
- 60 Hz
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Manufacturer Warranty Length
- 2 yr Limited
- Fits Chest Size
- Bright, Backlit Readout, Digital Voltage Readout Provides Voltage Level at Outlet, LED Lights are Easily Visible from Front or Top of Device for use in Awkward Locations, Trip GFCI's in Circuit by Pressing the Black Button
Description
Receptable Tester, Alert Type Light, Audible, CAT Safety Rating CAT II 150V, Display Screen Type LCD, Display Type Digital, Features Bright, Backlit Readout, Digital Voltage Readout Provides Voltage Level at Outlet, LED Lights are Easily Visible from Front or Top of Device for use in Awkward Locations, Trip GFCI's in Circuit by Pressing the Black Button, Frequency Rating 60 Hz, Includes Battery, Load Current 6 to 9 mA, Maximum Tension Measurement Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.