Zoro Homepage

Reflex T-5 Stripper

  • Mfr # 45-415

  • Zoro # G0580721


product price: $21.93
/ea

Key Features

Capacity
Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
Handle Type
Curved
Number of Pieces
1
Features
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-415
Zoro #
G0580721
UPC #
783250454150
Country of Origin
United States

Details

Item
Reflex T-5 Stripper
Capacity
Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
Handle Type
Curved
Number of Pieces
1
Application
Wire Stripper
Features
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

The Ideal 45-415 Reflex T-5 Wire Stripper is a compact, lightweight tool that lets you strip solid and stranded wire with ease. It has a curved handle for added comfort. The wire stripper can strip 10 to 18 AWG solid and 12 to 20 AWG stranded wire. Ideal's T-5 Wire Stripper comes with a tethering option which allows you to use it in combination with other tools. If you are looking for an easy way to strip wires, the Ideal 45-415 Reflex T-5 Wire Stripper is the perfect solution for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.