Replacement Blade
Mfr # 35-495
Zoro # G2779691
product price: $19.59
/eaKey Features
For Use With
Mfr. No. 35-487
Blade Type
110
Features
110 Blade with One End for Seating and Cutting, and Other End for Seating Only (No-Cut), Turn-Lock(TM) Design Secures Blade Inside of the Tool
Number of Pieces
1
Battery Operated/Manual
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-495
Zoro #
G2779691
UPC #
783250354955
Country of Origin
Taiwan, Province of China
Details
For Use With
Mfr. No. 35-487
Blade Type
110
Features
110 Blade with One End for Seating and Cutting, and Other End for Seating Only (No-Cut), Turn-Lock(TM) Design Secures Blade Inside of the Tool
Number of Pieces
1
Item
Punch Down Tool Blade
Battery Operated/Manual
Manual
Application
For Use with 110 Style IDC Posts In Twisted Pair and Data Applications for Cat 3/5e/6/6A
For Use With Mfr. Model Number
35-487
Includes
Blade
Product Type
Punch Down Tool Blade
Blade Replacment
Punch Down Tools
Compatible Block Type
110
Blade Configuration
110
Compatible Product Type
Punch Down Tools
Reversible Blade
No
Compatible with Manufacturer Model Number
35-487
Compatible Manufacturer Part Number
35-487
Compatible Manufacturer Model Number
35-487
Compatible with Manufacturer Model No.
35-487
Compatible with Mfr. Model No.
35-487
For Use with Mfr Model Number
35-487
Compatible Pump Manufacturer Part Number
35-487
Compatible Mfr. Model Number
35-487
Description
Punch Down Tool Blade, Blade Configuration 110, Compatible with Manufacturer Model Number 35-487, Blade Replacment Punch Down Tools, Compatible Block Type 110, Compatible Product Type Punch Down Tools, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.