Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade, For 30-696

  • Mfr # LB-1747

  • Zoro # G406156711


product price: $20.95
/ea

Key Features

Compatible with Brand
Telemaster(TM)
Application
Cutting UTP/STP and Strips CAT 5E/6 Round Cable Jacket
Compatible Connector Type
RJ-11, RJ-12, RJ-45
Crimping Capacity
RJ-11/12 (6 Position-6 Contact/6 Position-4 Contact), RJ-45 (8 Position-8 Contact)
Compatible with Manufacturer Model Number
30-696
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-1747
Zoro #
G406156711
UPC #
783250321148
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Blade
Compatible with Brand
Telemaster(TM)
Application
Cutting UTP/STP and Strips CAT 5E/6 Round Cable Jacket
Compatible Connector Type
RJ-11, RJ-12, RJ-45
Crimping Capacity
RJ-11/12 (6 Position-6 Contact/6 Position-4 Contact), RJ-45 (8 Position-8 Contact)
Compatible with Manufacturer Model Number
30-696
Compatible Cable Type
UTP, Flat Telephone, Cat 5e, Cat 6
Number of Pieces
1
Compatible Manufacturer Part Number
30-696
Compatible Manufacturer Model Number
30-696
For Use With Mfr. Model Number
30-696
Compatible with Manufacturer Model No.
30-696
Compatible with Mfr. Model No.
30-696
For Use with Mfr Model Number
30-696
Compatible Pump Manufacturer Part Number
30-696
Compatible Mfr. Model Number
30-696

Description

Replacement Blade, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Cable Type UTP, Flat Telephone, Cat 5e, Cat 6, Number of Crimping Sizes Not Applicable, Connector Color Code Not Applicable, Number of Pieces 1, Maximum Crimping Force Not Applicable, Hole Size Not Applicable, Compatible with Brand Telemaster(TM), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 30-696, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.