Zoro Homepage

Replacement Blade Set, For 10F596

  • Mfr # LB-914

  • Zoro # G7390695


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Top and Bottom Blades
For Use With
Wire Stripper
Overall Length
25/32 in
Material
Carbon Steel
Type
Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-914
Zoro #
G7390695
UPC #
783250200481
Country of Origin
United States

Dimensions

Overall Length
25/32 in
Maximum Wire/Cable Diameter
24 ga

Details

Includes
Top and Bottom Blades
For Use With
Wire Stripper
Material
Carbon Steel
Item
Replacement Blade Set
Type
Wire Stripper
For Use With Mfr. Model Number
45-171
Impact Rated
No
Accessory Type
Blade Set
Number of Pieces
2
Application
Industrial
Compatible with Manufacturer Model Number
45-171
Compatible with Brand
Ideal
Product Type
Replacement Blade Set
Compatible Manufacturer Part Number
45-171
Compatible Manufacturer Model Number
45-171
For Use with Mfr. Model Number
45-634
Compatible with Manufacturer Model No.
45-171
Compatible with Mfr. Model No.
45-171
Blade Material
Steel
Part Type
Stripper Replacement Blade
Compatible with Series
Ideal
Number of Blades
2
For Use with Mfr Model Number
45-171
Compatible Pump Manufacturer Part Number
45-171
Compatible Mfr. Model Number
45-171

Description

Replacement Blade Set, Part Type Stripper Replacement Blade, For Use With Wire Stripper, Compatible with Grainger Part Number 10F592, Compatible with Manufacturer Model Number 45-171, Compatible with Series Ideal, Blade Material Steel, Number of Blades 2, Includes Top and Bottom Blades, Maximum Wire/Cable Diameter 24 ga, Overall Length 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.