Replacement Stripmaster Blades
Mfr # L-5436
Zoro # G106399432
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 4/5 in
For Wire/Cable Type
Solid Wire, Stranded Wire
For Use With
Wire Stripper 45-173
Blade Material
Steel
Features
Inner cutting hole, Mil-spec die-type blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-5436
Zoro #
G106399432
UPC #
783250168163
Country of Origin
United States
Dimensions
Overall Length
1 4/5 in
Maximum Wire/Cable Diameter
26 ga
Details
For Wire/Cable Type
Solid Wire, Stranded Wire
For Use With
Wire Stripper 45-173
Blade Material
Steel
Item
Wire Stripper Replacement Blades
Features
Inner cutting hole, Mil-spec die-type blades
Compatible with Manufacturer Model Number
45-172
Part Type
Stripper Replacement Blade
Number of Blades
1
Compatible Manufacturer Part Number
45-172
Compatible Grainger Part Number
10F598
Compatible Manufacturer Model Number
45-172
For Use with Mfr. Model Number
45-172
For Use With Mfr. Model Number
45-172
Compatible with Manufacturer Model No.
45-172
Compatible with Mfr. Model No.
45-172
For Use with Mfr Model Number
45-172
Compatible Pump Manufacturer Part Number
45-172
Compatible Mfr. Model Number
45-172
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Wire Stripper 45-173, Compatible with Grainger Part Number 10F598, Compatible with Manufacturer Model Number 45-172, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 26 ga, Overall Length 1 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.