
RG6 COMPR CONN, OMNI, PK50
Mfr # 89-044
Zoro # G0686598
product price: $44.29
/pk 50, $0.89/eaKey Features
Insulation Material
Nylon, Delrin
Cable Type
RG-6
Color
Blue
Impedance
75 Ohm
Sub-Category
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89-044
Zoro #
G0686598
UPC #
783250890446
Country of Origin
China
Dimensions
Dielectric diameter range
.175" - .183"
Outer jacket diameter range
.260" - .280"
Details
Item
RG6 COMPR CONN,OMNI,PK50
Insulation Material
Nylon, Delrin
Cable Type
RG-6
Color
Blue
Impedance
75 Ohm
Sub-Category
Coaxial
Center conductor range
All
Connector Model
6FOC
Recommended cable prep/stripping tools
45-605 PrepPROâ„¢; 45-321
Return loss
>30dB up to 3 GHz
Frequency range
0 MHz to 3 GHz
Recommended compression tools
30-793 OmniSeal™ PRO XL; 33-632 Linear X®3
Connector Details
F Connector Audio/Video
Product Line
OmniCONN
Product Name
OmniCONN Audio/Video Connector
Material Details
Nickel Plated Brass - Body
Product Material
Nickel Plated Brass
Connector Type
F Connector Audio/Video
Product Color
Blue
Termination Method
Compression
Description
RG6 COMPR CONN,OMNI,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.