Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RG6Q F tool-Lss Cmpcon Purp/50, PK50

  • Mfr # 85-178

  • Zoro # G002203499


product price: $38.65
/pk 50, $0.77/ea

Key Features

Color
Purple
Dimensions
.175in - .183in
Frequency range
0 MHz to 3 GHz
Outer jacket diameter range
.275” - .305”
Connector Details
F Connector Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-178
Zoro #
G002203499
UPC #
783250851782
Country of Origin
China

Dimensions

Dimensions
.175in - .183in
Outer jacket diameter range
.275” - .305”

Details

Item
Antenna Connector
Color
Purple
Frequency range
0 MHz to 3 GHz
Connector Details
F Connector Antenna
Connector Type
F Connector Antenna

Description

RG6Q F tool-Lss Cmpcon Purp/50,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.