Zoro Homepage

S-Class Fish Tape 100FT

  • Mfr # 31-162

  • Zoro # G0880671


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Conductive, Round Shape Allows Omni-Directional Capacity, Metal Eyelet End
Length
100 ft.
Size
3/16" dia.
Tape Material
Fiberglass Core With Nylon Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-162
Zoro #
G0880671
UPC #
783250311620
Country of Origin
United States

Dimensions

Length
100 ft.
Size
3/16" dia.

Details

Item
S-Class Fish Tape 100FT
Features
Non-Conductive, Round Shape Allows Omni-Directional Capacity, Metal Eyelet End
Tape Material
Fiberglass Core With Nylon Jacket

Description

S-Class Fish Tape 100FT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.