Zoro Homepage

Screwdriver 1/8" Round

  • Mfr # 36-243

  • Zoro # G0587198


product price: $20.69
/ea

Key Features

Tip Size
1/8"
Tip Style
Cabinet
Finish
Vapor Blasted Tip; Polished Chrome Plated
Shank Material
Vanadium Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-243
Zoro #
G0587198
UPC #
783250362431
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8"
Shank Length
6"

Details

Item
Screwdriver
Tip Style
Cabinet
Finish
Vapor Blasted Tip; Polished Chrome Plated
Shank Material
Vanadium Steel
Number of Pieces
1
Handle Type
Ball Ended
Features
Designed For Maximum Handling Comfort; Ball-Ended Handles With Guiding Point; Lifetime Warranty
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Cabinet Tip
Insulated
No
SAE or Metric
SAE
Tip Style Group
Slotted
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.